

TIMKEN
TIMKEN
HM907643-99405
TIMKEN TIMKEN
Description
HM907643-99405
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM907643; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
HM907643-99405
BDI #
1425243
Details
113538.81
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM907643-99405/p/1425243
Your Price
Ft 113,539 / each
Ft 164,549 / each BDIExpress
Ft 164,549 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.303
EAN
0053893663432
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM907643
Assembly Components
HM907643 (1) | HM907614 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM907643; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
2 Inch | 50.8 Millimeter