Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HM959347DW-90036
1359838 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM959347DW-90036

Description

HM959347DW-90036 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959347; 12.009" Bore; 22.045" Outside Diameter; 7.845" Width; Double Row

Part #

HM959347DW-90036

BDI #
1359838

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
195.675
EAN
0053893826226
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959347
Assembly Number
90036
Assembly Components
HM959347DW (1) | HM959319A (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959347DW-90036
Weight / LBS
413.346
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959347; 12.009" Bore; 22.045" Outside Diameter; 7.845" Width; Double Row
Bore
12.009 Inch | 305.029 Millimeter
Outside Diameter
22.045 Inch | 559.943 Millimeter
Assembly Width
7.845 Inch | 199.263 Millimeter