Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/in/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JM966748DW-90KA1
1361024 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JM966748DW-90KA1

Description

JM966748DW-90KA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM966748; 390MM Bore; 567.5MM Outside Diameter; 180MM Width; Double Row

Part #

JM966748DW-90KA1

BDI #
1361024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
152
EAN
0053893821641
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM966748
Assembly Number
9AKA1
Assembly Components
JM966748DW (1) | JM966711W (2) | K153673 (16) | K153674 (16) | K153675 (16)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
1 Double Cone | 2 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM966748DW-90KA1
Weight / LBS
335.103
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM966748; 390MM Bore; 567.5MM Outside Diameter; 180MM Width; Double Row
Outside Diameter
22.343 Inch | 567.5 Millimeter
Assembly Width
7.087 Inch | 180 Millimeter
Bore
15.354 Inch | 390 Millimeter