

TIMKEN
TIMKEN
JP13049-90B01
TIMKEN TIMKEN
Description
JP13049-90B01 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP13049; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Part #
JP13049-90B01
BDI #
1361087
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP13049-90B01/p/1361087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.164
EAN
0053893177328
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP13049
Assembly Number
90B01
Assembly Components
JP13049 (1) | JP13010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP13049-90B01
Weight / LBS
4.993
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP13049; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter