

TIMKEN
TIMKEN
JP14049/JP14010
TIMKEN TIMKEN
Description
TIMKEN JP14049/JP14010
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP14049; 140MM Bore; 195MM Outside Diameter; 29MM Width; Single Row
Part #
JP14049/JP14010
BDI #
20288823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP14049-JP14010/p/20288823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP14049
Assembly Components
JP14049 (1) | JP14010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP14049; 140MM Bore; 195MM Outside Diameter; 29MM Width; Single Row
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter