Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JRM3938A-90UA1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
1425340 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM3938A-90UA1

Description

JRM3938A-90UA1

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3938; 38.125MM Bore; 68MM Outside Diameter; 37MM Width; Double Row

Part #

JRM3938A-90UA1

BDI #
1425340

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.576
EAN
0053893135915
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3938
Assembly Number
90UA1
Assembly Components
JRM3938A (2) | JRM3968XD (1) | GR11 (1) | JRM3900-S (2)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM3938A-90UA1
Weight / LBS
1.329
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3938; 38.125MM Bore; 68MM Outside Diameter; 37MM Width; Double Row
Assembly Width
1.457 Inch | 37 Millimeter
Bore
1.501 Inch | 38.125 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter