Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JRM3939C-90UB3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
1361251 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM3939C-90UB3

Description

JRM3939C-90UB3

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3939C; 1.54" Bore; 2.68" Outside Diameter; 1.46" Width; Double Row

Part #

100054242

BDI #
1361251

Details

48007.78 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 48,008 / each
Ft 55,823 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893652733
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3939C
Assembly Number
90UB3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3939C; 1.54" Bore; 2.68" Outside Diameter; 1.46" Width; Double Row
Assembly Width
1.46 Inch | 37.084 Millimeter
Bore
1.54 Inch | 39.116 Millimeter
Outside Diameter
2.68 Inch | 68.072 Millimeter