TIMKEN
TIMKEN
JRM4040A-90U02
TIMKEN TIMKEN
Description
JRM 4040 A
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4040; 40MM Bore; 76MM Outside Diameter; 33MM Width; Double Row
Part #
JRM4040A-90U02
BDI #
1483770
Details
12291.3
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM4040A-90U02/p/1483770
Your Price
Ft 12,291 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.61
EAN
0053893834375
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4040
Assembly Number
90U02
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.34482
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4040; 40MM Bore; 76MM Outside Diameter; 33MM Width; Double Row
Outside Diameter
2.992 Inch | 76 Millimeter
Assembly Width
1.299 Inch | 33 Millimeter
Bore
1.575 Inch | 40 Millimeter