Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JRM4248-90UA1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1425344 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM4248-90UA1

Description

JRM 4248

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4248; 42MM Bore; 80MM Outside Diameter; 38MM Width; Double Row

Part #

JRM4248-90UA1

BDI #
1425344

Details

10918.95 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 10,919 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.859
EAN
0053893092799
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4248
Assembly Number
90UA1
Assembly Components
JRM4248 (2) | JRM4214XD (1) | GR40 (1)
End Play
0.0047
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM4248-90UA1
Weight / LBS
1.893
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4248; 42MM Bore; 80MM Outside Diameter; 38MM Width; Double Row
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter