Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JRM4549CS-90UN9
1361272 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM4549CS-90UN9

Description

JRM4549CS-90UN9

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4549CS; 1.77" Bore; 3.35" Outside Diameter; 2" Width; Double Row

Part #

100037988

BDI #
1361272

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.659
EAN
0053893561882
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4549CS
Assembly Number
90UN9
Assembly Components
JRM4549CS (2) | JRM4510XDXP (1) | GR121 (1) | K159225 (1) | JRM4500 (2)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Grease | 1 Retainer Ring | 2 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.45
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4549CS; 1.77" Bore; 3.35" Outside Diameter; 2" Width; Double Row
Outside Diameter
3.35 Inch | 85.09 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Bore
1.77 Inch | 44.958 Millimeter