TIMKEN
TIMKEN
JRM58049-90UBT
TIMKEN TIMKEN
Description
JRM58049-90UBT TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM58049; 2.28" Bore; 3.11" Outside Diameter; 1.07" Width; Double Row
Part #
JRM58049-90UBT
BDI #
24625503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM58049-90UBT/p/24625503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.732
EAN
0013992366450
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM58049
Assembly Number
90UBT
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM58049; 2.28" Bore; 3.11" Outside Diameter; 1.07" Width; Double Row
Assembly Width
1.07 Inch | 27.178 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Bore
2.28 Inch | 57.912 Millimeter