Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JW4549-90402 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
1425347 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JW4549-90402

Description

JW4549-90402

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW4549; 45MM Bore; 95MM Outside Diameter; 29MM Width; Single Row

Part #

JW4549-90402

BDI #
1425347

Details

36187.94 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 36,188 / each
Ft 84,158 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.901
EAN
0053893652863
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JW4549
Assembly Components
JW4549 (1) | JW4510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW4549; 45MM Bore; 95MM Outside Diameter; 29MM Width; Single Row
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
1.772 Inch | 45 Millimeter