

TIMKEN
TIMKEN
JW5549-99403
TIMKEN TIMKEN
Description
JW5549-99403
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW5549; 55MM Bore; 115MM Outside Diameter; 34MM Width; Single Row
Part #
JW5549-99403
BDI #
1361322
Details
46191.03
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JW5549-99403/p/1361322
Your Price
Ft 46,191 / each
Ft 107,421 / each BDIExpress
Ft 107,421 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.563
EAN
0053893652962
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JW5549
Assembly Components
JW5549 (1) | JW5510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW5549; 55MM Bore; 115MM Outside Diameter; 34MM Width; Single Row
Outside Diameter
4.528 Inch | 115 Millimeter
Assembly Width
1.339 Inch | 34 Millimeter
Bore
2.165 Inch | 55 Millimeter