

TIMKEN
TIMKEN
JXC25712C-K0921/JXC25712D-K0902
TIMKEN TIMKEN
Description
TIMKEN JXC25712C-K0921/JXC25712D-K0902
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25712; 3.15" Bore; 4.921" Outside Diameter; 1.142" Width; Single Row
Part #
JXC25712C-K0921/JXC25712D-K0902
BDI #
17001405
Details
14226.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JXC25712C-K0921-JXC25712D-K0902/p/17001405
Your Price
Ft 14,226 / each
Ft 493,985 / each BDIExpress
Ft 493,985 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.918
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC25712
Assembly Components
JXC25712C (1) | JXC25712D (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.866
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25712; 3.15" Bore; 4.921" Outside Diameter; 1.142" Width; Single Row
Assembly Width
1.142 Inch | 29 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter