

TIMKEN
TIMKEN
JXC332CA-99401
TIMKEN TIMKEN
Description
JXC332CA-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC332; 1.889" Bore; 3-3/16" Outside Diameter; 3/4" Width; Single Row
Part #
JXC332CA-99401
BDI #
1361413
Details
34766.36
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JXC332CA-99401/p/1361413
Your Price
Ft 34,766 / each
Ft 40,426 / each BDIExpress
Ft 40,426 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.349
EAN
0053893392936
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC332
Assembly Components
JXC332CA (1) | 13318 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC332; 1.889" Bore; 3-3/16" Outside Diameter; 3/4" Width; Single Row
Outside Diameter
3.188 Inch | 80.975 Millimeter
Bore
1.889 Inch | 47.981 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter