

TIMKEN
TIMKEN
KC11445Y-900SA
TIMKEN TIMKEN
Description
KC11445Y-900SA TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number KC11445Y; 1-25/32" Bore; 3.149" Outside Diameter; 25/32" Width; Single Row
Part #
KC11445Y-900SA
BDI #
1362240
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/KC11445Y-900SA/p/1362240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.399
EAN
0053893724843
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
KC11445Y
Assembly Number
900SA
Assembly Components
17887-20024 (1) | 17831-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.883
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number KC11445Y; 1-25/32" Bore; 3.149" Outside Diameter; 25/32" Width; Single Row
Bore
1.781 Inch | 45.237 Millimeter
Assembly Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter