Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLM11749-LM11710 https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
1181273 Tapered Roller Bearing Assemblies 

FAG FAG

KLM11749-LM11710

Description

KLM11749-LM11710 TAPERED ROLLER BEARING ; 17.46X39.87X13.84MM T7FC T4CB T4 JK0S K

Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM11749; 17.45MM Bore; 39.878MM Outside Diameter; 13.843MM Width; Single Row

Part #

KLM11749-LM11710

BDI #
1181273

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.08
EAN
4012801036283
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
KLM11749
Assembly Components
KLM11749 (1) | LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.19842
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM11749; 17.45MM Bore; 39.878MM Outside Diameter; 13.843MM Width; Single Row
Assembly Width
0.545 Inch | 13.843 Millimeter
Bore
0.687 Inch | 17.45 Millimeter
Outside Diameter
1.57 Inch | 39.878 Millimeter