

TIMKEN
TIMKEN
L432349 90010
TIMKEN TIMKEN
Description
L432349 90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 6-1/4" BORE 8-3/32" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L432349; 6-1/4" Bore; 8-3/32" Outside Diameter; 15/16" Width; Single Row
Part #
L432349 90010
BDI #
1362711
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L432349-90010/p/1362711
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.945
EAN
0053893615899
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L432349
Assembly Number
90010
Assembly Components
L432349 (1) | L432310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L432349-90010
Weight / LBS
4.572
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L432349; 6-1/4" Bore; 8-3/32" Outside Diameter; 15/16" Width; Single Row
Bore
6.25 Inch | 158.75 Millimeter
Assembly Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
8.094 Inch | 205.588 Millimeter