

TIMKEN
TIMKEN
L467549-902A6
TIMKEN TIMKEN
Description
L467549-902A6 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 5.315" Width; Double Row
Part #
L467549-902A6
BDI #
26518978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L467549-902A6/p/26518978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.3
EAN
0053893860923
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
L467549
Assembly Number
902A6
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
126.357
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 5.315" Width; Double Row
Bore
16 Inch | 406.4 Millimeter
Assembly Width
5.315 Inch | 135.001 Millimeter
Outside Diameter
20 Inch | 508 Millimeter