

TIMKEN
TIMKEN
L713049-90010
TIMKEN TIMKEN
Description
L713049-90010 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L713049; 2-3/4" Bore; 4" Outside Diameter; 3/4" Width; Single Row
Part #
L713049-90010
BDI #
1363105
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L713049-90010/p/1363105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.494
EAN
0053893665580
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L713049
Assembly Number
90010
Assembly Components
L713049 (1) | L713010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L713049-90010
Weight / LBS
1.177
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L713049; 2-3/4" Bore; 4" Outside Diameter; 3/4" Width; Single Row
Assembly Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter