

TIMKEN
TIMKEN
L814749-90014
TIMKEN TIMKEN
Description
L814749-90014
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 1.687" Width; Double Row
Part #
100099699
BDI #
1363176
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L814749-90014/p/1363176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.245
EAN
0053893696348
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L814749
Assembly Number
90014
Assembly Components
L814749 (2) | L814710D (1) | L814749XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L814749-90014
Weight / LBS
2.811
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 1.687" Width; Double Row
Assembly Width
1.687 Inch | 42.85 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.313 Inch | 109.55 Millimeter