

TIMKEN
TIMKEN
L814749-99401
TIMKEN TIMKEN
Description
L814749-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 3/4" Width; Single Row
Part #
L814749-99401
BDI #
1425399
Details
135096.54
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L814749-99401/p/1425399
Your Price
Ft 135,097 / each
Ft 157,089 / each BDIExpress
Ft 157,089 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.578
EAN
0053893663142
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L814749
Assembly Components
L814749 (1) | L814710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 3/4" Width; Single Row
Bore
3 Inch | 76.2 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.313 Inch | 109.55 Millimeter