

TIMKEN
TIMKEN
L853049-99401
TIMKEN TIMKEN
Description
L853049-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L853049; 10-7/8" Bore; 13-7/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
100073117
BDI #
1363198
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L853049-99401/p/1363198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.611
EAN
0053893663296
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L853049
Assembly Components
L853049 (1) | L853010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
17.03
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L853049; 10-7/8" Bore; 13-7/8" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
13.875 Inch | 352.425 Millimeter
Bore
10.875 Inch | 276.225 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter