

TIMKEN
TIMKEN
LL103049-90010
TIMKEN TIMKEN
Description
LL103049-90010
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL103049; 1-3/4" Bore; 2-13/16" Outside Diameter; 1/2" Width; Single Row
Part #
100006639
BDI #
1363456
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL103049-90010/p/1363456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.179
EAN
0053893467399
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL103049
Assembly Number
90010
Assembly Components
LL103049 (1) | LL103010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL103049-90010
Weight / LBS
0.428
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL103049; 1-3/4" Bore; 2-13/16" Outside Diameter; 1/2" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter