

TIMKEN
TIMKEN
LL420549-902A1
TIMKEN TIMKEN
Description
LL420549-902A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL420549; 4" Bore; 5-5/16" Outside Diameter; 5/8" Width; Single Row
Part #
LL420549-902A1
BDI #
21961533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL420549-902A1/p/21961533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893813653
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL420549
Assembly Number
902A1
Assembly Components
LL420549 (1) | LL420510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL420549-902A1
Weight / LBS
1.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL420549; 4" Bore; 5-5/16" Outside Diameter; 5/8" Width; Single Row
Assembly Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Bore
4 Inch | 101.6 Millimeter