

TIMKEN
TIMKEN
LL52549-99401
TIMKEN TIMKEN
Description
LL52549-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL52549; 7/8" Bore; 1-21/32" Outside Diameter; 0.44" Width; Single Row
Part #
100048901
BDI #
1363617
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL52549-99401/p/1363617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.05
EAN
0053893657820
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL52549
Assembly Components
LL52549 (1) | LL52510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter than Light Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL52549; 7/8" Bore; 1-21/32" Outside Diameter; 0.44" Width; Single Row
Assembly Width
0.44 Inch | 11.176 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.656 Inch | 42.062 Millimeter