

TIMKEN
TIMKEN
LL580049-90011
TIMKEN TIMKEN
Description
LL580049-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL580049; 24-1/4" Bore; 27-7/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
LL580049-90011
BDI #
1363670
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL580049-90011/p/1363670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.489
EAN
0053893649368
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL580049
Assembly Number
90011
Assembly Components
LL580049 (1) | LL580010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL580049-90011
Weight / LBS
51.784
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL580049; 24-1/4" Bore; 27-7/8" Outside Diameter; 1-5/8" Width; Single Row
Bore
24.25 Inch | 615.95 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
27.875 Inch | 708.025 Millimeter