

TIMKEN
TIMKEN
LL582949-903A1
TIMKEN TIMKEN
Description
LL582949-903A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL582949; 29" Bore; 32-1/2" Outside Diameter; 1-1/4" Width; Single Row
Part #
LL582949-903A1
BDI #
1363676
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL582949-903A1/p/1363676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.02
EAN
0053893114545
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL582949
Assembly Number
903A1
Assembly Components
LL582949 (1) | LL582910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL582949-903A1
Weight / LBS
46.309
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL582949; 29" Bore; 32-1/2" Outside Diameter; 1-1/4" Width; Single Row
Bore
29 Inch | 736.6 Millimeter
Outside Diameter
32.5 Inch | 825.5 Millimeter
Assembly Width
1.25 Inch | 31.75 Millimeter