

TIMKEN
TIMKEN
LL584449-903A1
TIMKEN TIMKEN
Description
LL584449-903A1 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL584449; 31-9/16" Bore; 36" Outside Diameter; 2-5/16" Width; Single Row
Part #
LL584449-903A1
BDI #
1363679
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL584449-903A1/p/1363679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.92
EAN
0053893114583
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL584449
Assembly Number
903A1
Assembly Components
LL584449 (1) | LL584410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL584449-903A1
Weight / LBS
116.553
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL584449; 31-9/16" Bore; 36" Outside Diameter; 2-5/16" Width; Single Row
Outside Diameter
36 Inch | 914.4 Millimeter
Bore
31.563 Inch | 801.7 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter