

TIMKEN
TIMKEN
LL687949-90015
TIMKEN TIMKEN
Description
LL687949-90015
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL687949; 38-1/2" Bore; 44-1/2" Outside Diameter; 2-5/8" Width; Single Row
Part #
LL687949-90015
BDI #
21966736
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL687949-90015/p/21966736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893663753
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL687949
Assembly Number
90015
Assembly Components
LL687949 (1) | LL687910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL687949-90015
Weight / LBS
219.338
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL687949; 38-1/2" Bore; 44-1/2" Outside Diameter; 2-5/8" Width; Single Row
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Bore
38.5 Inch | 977.9 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter