

TIMKEN
TIMKEN
LL687949-904A2
TIMKEN TIMKEN
Description
LL687949-904A2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL687949; 38-1/2" Bore; 44-1/2" Outside Diameter; 2.62" Width; Double Row
Part #
LL687949-904A2
BDI #
1363714
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL687949-904A2/p/1363714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
211.353
EAN
0053893798776
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL687949
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL687949; 38-1/2" Bore; 44-1/2" Outside Diameter; 2.62" Width; Double Row
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Assembly Width
2.62 Inch | 66.548 Millimeter
Bore
38.5 Inch | 977.9 Millimeter