

TIMKEN
TIMKEN
LL714649-99401
TIMKEN TIMKEN
Description
LL714649-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL714649; 3" Bore; 4-5/32" Outside Diameter; 17/32" Width; Single Row
Part #
LL714649-99401
BDI #
1425409
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL714649-99401/p/1425409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.299
EAN
0053893987033
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL714649
Assembly Components
LL714649 (1) | LL714610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.71
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL714649; 3" Bore; 4-5/32" Outside Diameter; 17/32" Width; Single Row
Outside Diameter
4.156 Inch | 105.562 Millimeter
Assembly Width
0.531 Inch | 13.5 Millimeter
Bore
3 Inch | 76.2 Millimeter