TIMKEN
TIMKEN
LL771948-903A5
TIMKEN TIMKEN
Description
LL771948-903A5 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL771948; 18-3/4" Bore; 22-1/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
LL771948-903A5
BDI #
24625557
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL771948-903A5/p/24625557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.28
EAN
0053893115542
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL771948
Assembly Number
903A5
Assembly Components
LL771948 (1) | LL771911 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL771948-903A5
Weight / LBS
42.514
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL771948; 18-3/4" Bore; 22-1/4" Outside Diameter; 1-5/8" Width; Single Row
Bore
18.75 Inch | 476.25 Millimeter
Outside Diameter
22.25 Inch | 565.15 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter