

TIMKEN
TIMKEN
LM102949-99401
TIMKEN TIMKEN
Description
LM102949-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.77" Width; Single Row
Part #
LM102949-99401(SET47)
BDI #
1425413
Details
14734.26
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM102949-99401/p/1425413
Your Price
Ft 14,734 / each
Ft 21,354 / each BDIExpress
Ft 21,354 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.299
EAN
0053893409177
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM102949
Assembly Components
LM102949 (1) | LM102910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.77" Width; Single Row
Bore
1.781 Inch | 45.23 Millimeter
Assembly Width
0.77 Inch | 19.558 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter