

TIMKEN
TIMKEN
LM11749-99401
TIMKEN TIMKEN
Description
LM11749-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Part #
LM11749-99401
BDI #
1425423
Details
8327.61
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11749-99401/p/1425423
Your Price
Ft 8,328 / each
Ft 12,069 / each BDIExpress
Ft 12,069 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.076
EAN
0053893984940
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Components
LM11749 (1) | LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Outside Diameter
1.57 Inch | 39.878 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Assembly Width
0.545 Inch | 13.843 Millimeter