

NTN
NTN
LM12748/LM12710
NTN NTN
Description
LM12748/LM12710 TAPERED RLR BRG ; 0.8437"X1.781"X0.655"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12748; 21.43MM Bore; 45.237MM Outside Diameter; 16.637MM Width; Single Row
Part #
LM12748/LM12710
BDI #
1222142
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM12748-LM12710/p/1222142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.111
EAN
4547359481624
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM12748
Assembly Components
LM12748 (1) | LM12710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12748; 21.43MM Bore; 45.237MM Outside Diameter; 16.637MM Width; Single Row
Assembly Width
0.655 Inch | 16.637 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Bore
0.844 Inch | 21.43 Millimeter