

TIMKEN
TIMKEN
LM12749-99402
TIMKEN TIMKEN
Description
LM12749-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 0.866" Bore; 1.81" Outside Diameter; 15.494" Width; Single Row
Part #
100083992
BDI #
1425431
Details
2300.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM12749-99402/p/1425431
Your Price
Ft 2,301 / each
Ft 14,518 / each BDIExpress
Ft 14,518 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.091
EAN
0053893653792
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM12749
Assembly Components
LM12749 (1) | LM12711 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 0.866" Bore; 1.81" Outside Diameter; 15.494" Width; Single Row
Assembly Width
15.494 Inch | 393.548 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Bore
0.866 Inch | 22 Millimeter