

TIMKEN
TIMKEN
LM272235 90010
TIMKEN TIMKEN
Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272235; 18" Bore; 24-1/4" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM272235 90010
BDI #
1364151
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM272235-90010/p/1364151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
71.325
EAN
0053893575711
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM272235
Assembly Number
90010
Assembly Components
LM272235 (1) | LM272210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272235-90010
Weight / LBS
157.245
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272235; 18" Bore; 24-1/4" Outside Diameter; 3-3/8" Width; Single Row
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
24.25 Inch | 615.95 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter