Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM283649-904B2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1364247 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM283649-904B2

Description

LM283649-904B2 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 36-48 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM283649; 29-1/2" Bore; 39" Outside Diameter; 13.307" Width; Double Row

Part #

LM283649-904B2

BDI #
1364247

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
678.42
EAN
0013992357762
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM283649
Assembly Number
904B2
Assembly Components
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
End Play
0.064
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM283649-904B2
Weight / LBS
494.322
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM283649; 29-1/2" Bore; 39" Outside Diameter; 13.307" Width; Double Row
Assembly Width
13.307 Inch | 337.998 Millimeter
Bore
29.5 Inch | 749.3 Millimeter
Outside Diameter
39 Inch | 990.6 Millimeter