

TIMKEN
TIMKEN
LM451345-90122
TIMKEN TIMKEN
Description
LM451345-90122
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451345; 10-3/8" Bore; 14" Outside Diameter; 5" Width; Double Row
Part #
100117327
BDI #
1364430
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM451345-90122/p/1364430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.979
EAN
0053893621104
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM451345
Assembly Number
90122
Assembly Components
LM451345 (2) | LM451310CD (1) | LM451345XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451345-90122
Weight / LBS
72.707
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451345; 10-3/8" Bore; 14" Outside Diameter; 5" Width; Double Row
Bore
10.375 Inch | 263.525 Millimeter
Assembly Width
5 Inch | 127 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter