

TIMKEN
TIMKEN
LM603049-902B8
TIMKEN TIMKEN
Description
LM603049-902B8
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3.149" Outside Diameter; 1.562" Width; Double Row
Part #
100062694
BDI #
1425464
Details
12645.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM603049-902B8/p/1425464
Your Price
Ft 12,645 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.814
EAN
0053893136486
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM603049
Assembly Number
902B8
Assembly Components
LM603049 (2) | LM603014 (2) | K109152R (1) | K523973R (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM603049-902B8
Weight / LBS
1.893
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3.149" Outside Diameter; 1.562" Width; Double Row
Bore
1.781 Inch | 45.23 Millimeter
Assembly Width
1.562 Inch | 39.675 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter