TIMKEN
TIMKEN
LM665949DW-902B6
TIMKEN TIMKEN
Description
LM665949DW-902B6 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 6" Width; Double Row
Part #
LM665949DW-902B6
BDI #
1364907
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM665949DW-902B6/p/1364907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.93
EAN
0053893137650
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM665949
Assembly Number
902B6
Assembly Components
LM665949DW (1) | LM665910 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM665949DW-902B6
Weight / LBS
195.871
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 6" Width; Double Row
Bore
15.188 Inch | 385.775 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter