Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM67010BCE-90011 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1425470 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM67010BCE-90011

Description

LM67010BCE-90011

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67010; 2-21/64" Outside Diameter; Single Row

Part #

LM67010BCE-90011

BDI #
1425470

Details

18498.6 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 18,499 / each
Ft 21,510 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.135
EAN
0053893361772
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM67010
Assembly Number
90011
Assembly Components
LM67010-BCE (1) | K143252 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM67010BCE-2
Weight / LBS
0.331
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67010; 2-21/64" Outside Diameter; Single Row
Outside Diameter
2.328 Inch | 59.131 Millimeter