

TIMKEN
TIMKEN
LM67048-99403
TIMKEN TIMKEN
Description
LM67048-99403
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 1-1/4" Bore; 2.44" Outside Diameter; 5/8" Width; Single Row
Part #
LM67048-99403
BDI #
1364967
Details
18235.44
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM67048-99403/p/1364967
Your Price
Ft 18,235 / each
Ft 21,204 / each BDIExpress
Ft 21,204 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.201
EAN
0053893985084
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM67048
Assembly Components
LM67048 (1) | LM67014 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.44
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 1-1/4" Bore; 2.44" Outside Diameter; 5/8" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.44 Inch | 61.976 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter