

TIMKEN
TIMKEN
LM742745-90019
TIMKEN TIMKEN
Description
LM742745-90019 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742745; 8-3/8" Bore; 11-1/4" Outside Diameter; 1-13/16" Width; Single Row
Part #
LM742745-90019
BDI #
1365070
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM742745-90019/p/1365070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.75
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM742745
Assembly Number
90019
Assembly Components
LM742745 (1) | LM742710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM742745-90019
Weight / LBS
18.086
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742745; 8-3/8" Bore; 11-1/4" Outside Diameter; 1-13/16" Width; Single Row
Outside Diameter
11.25 Inch | 285.75 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Bore
8.375 Inch | 212.725 Millimeter