Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LM761649DW-902E8
1365161 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM761649DW-902E8

Description

LM761649DW-902E8 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM761649; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row

Part #

LM761649DW-902E8

BDI #
1365161

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
53.71
EAN
0053893849171
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM761649
Assembly Number
902E8
Assembly Components
LM761649DW (1) | LM761610 (2) | LM761610EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM761649DW-902E8
Weight / LBS
118.303
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM761649; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row
Assembly Width
4.813 Inch | 122.25 Millimeter
Bore
13.506 Inch | 343.052 Millimeter
Outside Diameter
17.996 Inch | 457.098 Millimeter