

TIMKEN
TIMKEN
LM770949-90015
TIMKEN TIMKEN
Description
LM770949-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM770949; 18" Bore; 23-3/4" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM770949-90015
BDI #
1365227
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM770949-90015/p/1365227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
60.872
EAN
0053893686547
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM770949
Assembly Number
90015
Assembly Components
LM770949 (1) | LM770910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM770949-90015
Weight / LBS
132.163
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM770949; 18" Bore; 23-3/4" Outside Diameter; 3-3/8" Width; Single Row
Assembly Width
3.375 Inch | 85.725 Millimeter
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
23.75 Inch | 603.25 Millimeter