

TIMKEN
TIMKEN
LM881245DW-904A5
TIMKEN TIMKEN
Description
LM881245DW-904A5 TAPERED ROLLER BRG ASSY ; POR DOUBLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM881245DW; 25" Bore; 37" Outside Diameter; 12" Width; Double Row
Part #
LM881245DW-904A5
BDI #
1365333
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM881245DW-904A5/p/1365333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
732.37
EAN
0053893929255
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM881245DW
Assembly Number
904A5
Assembly Components
LM881245DW-40831 (1) | LM881214-40000 (2) | LM881214EA-20000 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1627.259
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM881245DW; 25" Bore; 37" Outside Diameter; 12" Width; Double Row
Assembly Width
12 Inch | 304.8 Millimeter
Outside Diameter
37 Inch | 939.8 Millimeter
Bore
25 Inch | 635 Millimeter