

SKF
SKF
M 86649/86610
SKF SKF
Description
M 86649/86610
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row
Part #
M 86649/86610
BDI #
1478651
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-86649-86610/p/1478651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M86649
Assembly Components
M86649 (1) | M86610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row
Assembly Width
0.844 Inch | 21.43 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter