

TIMKEN
TIMKEN
M224748-90048
TIMKEN TIMKEN
Description
M224748-90048
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224748; 4.723" Bore; 6-7/8" Outside Diameter; 2-13/16" Width; Double Row
Part #
M224748-90048
BDI #
19287888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M224748-90048/p/19287888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.814
EAN
0053893520322
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M224748
Assembly Number
90048
Assembly Components
M224748 (2) | M224710 (2) | M224710EE (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M224748-90048
Weight / LBS
12.806
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224748; 4.723" Bore; 6-7/8" Outside Diameter; 2-13/16" Width; Double Row
Bore
4.723 Inch | 119.964 Millimeter
Assembly Width
2.813 Inch | 71.45 Millimeter
Outside Diameter
6.875 Inch | 174.625 Millimeter